- Product Details
Tri-Clover Positive Displacement Pump
Tri-Clover Positive Displacement Pump. Model: PR60-2-TC1-4-ST-S. Flow rate for new pump is 60 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Reliance Electric motor: 7.5 hp, 1760 rpm, 230/460 v, 18.0/9.0 a, 60 hz, 3 phase. Motor drive: 5.0 ratio, 1750 input rpm, 350 output rpm, 3495 torque. (2) 5-3/4 in. rotors. Inlet/outlet: (2) 2 in. ACME. Overall dimensions: 4 ft. 2 in. L. x 1 ft. 10 in. W. x 2 ft. H.(ACN116).
Product Details
- Stock No: EFMA02
- Manufacturer: Tri-Clover
- Model: PR60-3-TC1-4-ST-S
- Serial Number: W7587
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!










