Tri-Clover Positive Displacement Pump

Tri-Clover Positive Displacement Pump

Tri-Clover Positive Displacement Pump. Model: PRR60-2-TC1-4-SL-S. S/N: 201542-01. Leeson motor: 5 hp, 208-230/460 V, 13/6.5 amps, 1760 rpm, 184TC Frame, 3 phase, 60 Hz. Final rpm: 291 (tested). Inlet/outlet: (2) 2 in. bevel seat. Overall dimensions: 4 ft. 3 in. L x 1 ft. 5 in. W x 1 ft. 10 in. H.
Product Details
  • Stock No: EMRW002
  • Manufacturer: Tri-Clover
  • Model: PRR60-2-TC1-4-SL-S
  • Serial Number: 201542-01
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Tri-Clover Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed