Tri-Clover Positive Displacement Pump

Tri-Clover Positive Displacement Pump

Tri-Clover Positive Displacement Pump. (2) 5-7/8 in. rotors. Inlet/outlet: (2) 2 in. S-line. Overall dimensions: 1 ft. 3-1/2 in. L x 11 in. W x 1 ft. 2 in. H.

Product Details
  • Stock No: NOIP1105
  • Manufacturer: Tri-Clover
Pump Details
  • Pump Type: Positive Displacement
  • Rotor Size (Inches): 5.875
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 2
  • Inlet/Outlet Type 1: S-Line
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 2
  • Inlet/Outlet Type 2: S-Line
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 15.5
  • Width (Inches): 11
  • Height (Inches): 14
Additional Product Details
Tri-Clover Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed