Tri-Clover Positive Displacement Pump

Tri-Clover Positive Displacement Pump

Tri-Clover Positive Displacement Pump. Model: PRED25-1 1/2M-TC1-4-SL-S, S/N: 151081-01. Impeller diameter: 4-1/4 in. Single mechanical seals. Inlets/outlets: (2) 1-1/2 in. dia. Q-line fittings. Overall dimensions: 14 in. L x 9 in. W x 11 in. H.

Product Details
  • Stock No: OIP046.
  • Manufacturer: Tri-Clover
  • Model: PRED25-1 1/2M-TC1-4-SL-S
  • Serial Number: 151081-01
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Tri-Clover Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed