Tri-Clover Positive Displacement Pump

Tri-Clover Positive Displacement Pump

Tri-Clover Positive Displacement Pump. Hydraulic drive. (1) 7-3/4 in. It is missing 1 rotor. Inlet/outlet: (2) 6 in. flange dia. (8) 7/8 in. mounting holes. 3-5/8 in. adjacent, 9-1/2 in. opposite. Overall dimensions: 3 ft. 8 in. L x 1 ft. 8 in. W x 1 ft. 8-1/2 in. H.

Product Details
  • Stock No: RCJF1632A
  • Manufacturer: Tri-Clover
Pump Details
  • Pump Type: Positive Displacement
  • Rotor Size (Inches): 7.75
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 6
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet Flange Size (inches) 1: 0.875
  • Inlet/Outlet 1 # Flange Holes: 8
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 6
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet Flange Size (inches) 2: 0.875
  • Inlet/Outlet 2 # Flange Holes: 8
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 44
  • Width (Inches): 20
  • Height (Inches): 20.5
Additional Product Details
  • Known Issues or Problems: missing 1 rotor
Tri-Clover Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed