Tri-Clover Positive Displacement Pump

Tri-Clover Positive Displacement Pump

Tri-Clover Rotary Pump Gear Case. Overall dimensions: 1 ft. 9-1/4 in. L x 11-3/8 in. W x 1 ft. 5-1/2 in. H.

Product Details
  • Stock No: RCJF1633F
  • Manufacturer: Tri-Clover
Pump Details
  • Pump Type: Positive Displacement
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 21.25
  • Width (Inches): 11.375
  • Height (Inches): 17.5
Additional Product Details
Tri-Clover Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed