Tri-Clover Positive Displacement Pump

Tri-Clover Positive Displacement Pump

Tri-Clover Positive Displacement Pump. (2) 6-1/2 in. rotors. (2) 4 in. ACME fittings. Overall dimensions: L. 1 ft. 10-1/2 in. x W. 1 ft. 1 in. x H. 1 ft. 5 in.

Product Details
  • Stock No: RCJF1633T
  • Manufacturer: Tri-Clover
Pump Details
  • Pump Type: Positive Displacement
  • Rotor Size (Inches): 6.5
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 4
  • Inlet/Outlet Type 1: ACME
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 4
  • Inlet/Outlet Type 2: ACME
Previous Refrigerant
Motor Details
  • Motor Included? Yes
Dimensions:
  • Length (Inches): 22.5
  • Width (Inches): 13
  • Height (Inches): 17
Additional Product Details
Tri-Clover Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed