Tri-Clover PR10-1-1/2-UH4-SL-S Positive Displacement Pump (12 GPM Max)

Tri-Clover PR10-1-1/2-UH4-SL-S Positive Displacement Pump (12 GPM Max)

1991 Tri Clover PR10 Positive Displacement Pump. Model: PR10-11/2-UH4-SL-S. Maximum Capacity: 12 gpm @ 20 psi. Displacement per Revolution: .023 gal. Seal option: single, Carbon against Stainless Steel. (2) 3 in. rotors. Inlet: (1) 1-1/2 in. dia. ACME fitting. Outlet: (1) 1-1/2 in. dia. ACME fitting. Overall dimensions: 1 ft. L x 6-3/4 in. W x 8-1/4 in. H.(ACN35a). FAD

Product Details
  • Stock No: DSLP529.8
  • Manufacturer: Tri-Clover
  • Model: PR10-1-1/2-UH4-SL-S
  • Serial Number: Y6796
Pump Details
  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 12
  • Displacement per Revolution (Gallons): 0.023
  • Maximum Pressure MAWP (PSI): 20
  • Rotor Size (Inches): 3
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 1.5
  • Inlet/Outlet Type 1: ACME
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 1.5
  • Inlet/Outlet Type 2: ACME
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 12
  • Width (Inches): 6.75
  • Height (Inches): 8.25
Additional Product Details
Tri-Clover PR10-1-1/2-UH4-SL-S Positive Displacement Pump (12 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed