Tri-Clover PR125 Positive Displacement Pump

Tri-Clover PR125 Positive Displacement Pump

Tri-Clover PR125 Positive Displacement Pump. Model: PR125-3-UC4-ST-S. Serial No: X1605 (2) 6 in. rotors. (2) 3 in. acme fittings. Overall dimensions: L. 1 ft. 4-3/4 in. x W. 10-5/8 in. x H. 1 ft. 2-3/8 in.(ACN130).

Product Details
  • Stock No: RCJF1633U
  • Manufacturer: Tri-Clover
  • Model: PR125-3-UC4-ST-S
  • Serial Number: X1605
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Tri-Clover PR125 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed