Tri-Clover PR300-4-N4-ST-N Positive Displacement Pump (20 HP, 300 GPM Max)

Tri-Clover PR300-4-N4-ST-N Positive Displacement Pump (20 HP, 300 GPM Max)

Tri-Clover Positive Displacement Pump. Model: PR300-4-N4-ST-N. Flow rate for new pump is 300 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Sterling Electric motor: 20 Hp, 1750 Rpm, 230/460 V, 48.3/24.15 A, 60 Hz, 3 Phase. Sterling Electric drive: 20.0 input Hp, 1800/238 Rpm in/out, 7.1 ratio. Overall dimensions: 5 ft. L x 1 ft. 4-1/4 in. W x 2 ft. H.(ACN181).
Product Details
  • Stock No: RCJF1632E
  • Manufacturer: Tri-Clover
  • Model: PR300-4-N4-ST-N
  • Serial Number: H9345J
Pump Details
  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 300
  • Drive Ratio: 7.1
  • Max Speed RPM: 238
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Sterling
  • Motor Horsepower(HP): 20
  • Motor RPM: 1750
  • Motor Voltage: 230/460
  • Motor Amps: 48.3/24.15
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 256TC
Dimensions:
  • Length (Inches): 60
  • Width (Inches): 16.25
  • Height (Inches): 24
  • ACN: 181
Additional Product Details
Tri-Clover PR300-4-N4-ST-N Positive Displacement Pump (20 HP, 300 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed