Tri-Clover PR300-4-TC1-2-ST-S Positive Displacement Pump

Tri-Clover PR300-4-TC1-2-ST-S Positive Displacement Pump

Tri-Clover Rotary Pump. Model: PR300-4-TC1-2-ST-S. S/N: R1059. Overall dimensions: 1 ft. 9 in. L x 11-1/2 in. W x 1 ft. 5-1/2 in. H.

Product Details
  • Stock No: RCJF1633D
  • Manufacturer: Tri-Clover
  • Model: PR300-4-TC1-2-ST-S
  • Serial Number: R1059
Pump Details
  • Pump Type: Positive Displacement
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 21
  • Width (Inches): 11.5
  • Height (Inches): 17.5
Additional Product Details
Tri-Clover PR300-4-TC1-2-ST-S Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed