- Product Details
Tri-Clover PR300-4-TC1-4-SL-S Positive Displacement Pump (300 GPM Max)
Tri Clover PR300 Rotary Pump. Model: PR300-4-TC1-4-SL-S. Flow rate for new pump is 300 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. (2) 7-3/4 in. rotors. Missing motor. (2) 6 in. dia. flange. (8) 7/8 in. dia. mounting hole. 3-3/4 in. adjacent, 9-1/2 in. opposite. Overall dimensions: 5 ft. 3-3/8 in. L x 2 ft. 2-3/4 in. W x 1 ft. 10-1/2 in. H.
- Stock No: RCJF1611.15
- Manufacturer: Tri-Clover
- Model: PR300-4-TC1-4-SL-S
- Serial Number: U2583
- Pump Type: Positive Displacement
- Max Gallons Per Minute GPM: 300
- Max Speed RPM: 100
- Rotor Size (Inches): 7.75
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet Type 1: Flange
- Inlet/Outlet Flange Size (inches) 1: 6
- Inlet/Outlet 1 # Flange Holes: 8
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet Type 2: Flange
- Inlet/Outlet Flange Size (inches) 2: 6
- Inlet/Outlet 2 # Flange Holes: 8
- Motor Included? No
- Length (Inches): 63.375
- Width (Inches): 26.75
- Height (Inches): 22.5
- Known Issues or Problems: Missing motor
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!






























