- Product Details
Tri-Clover PR300-4-TC1-4-ST-S Positive Displacement Pump (20 HP, 300 GPM Max)
Tri-Clover Rotary Pump. Model: PR300-4-TC1-4-ST-S. Flow rate for new pump is 300 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. (2) 7-3/4 in. rotors. General Electric motor: 20 HP, 1770 RPM, 200-230/460 V, 49.2/24.6 A, 60 Hz, 3 Phase. FALK gear drive 4.001 ratio (442 final RPM). (2) 6 in. dia. flanges. (8) 7/8 in. dia. mounting holes. 3-5/8 in. adjacent, 9-1/2 in. opposite. Overall dimensions: 6 ft. 1-1/2 in. L x 1 ft. 9 in. W x 2 ft. 2 in. H.(GJ).
- Stock No: RCJF1602.15
- Manufacturer: Tri-Clover
- Model: PR300-4-TC1-4-ST-S
- Serial Number: T7122J
- Pump Type: Positive Displacement
- Max Gallons Per Minute GPM: 300
- Drive Ratio: 4.001
- Max Speed RPM: 1770
- Rotor Size (Inches): 7.75
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet Size (Inches) 1: 6
- Inlet/Outlet Type 1: Flange
- Inlet/Outlet Flange Size (inches) 1: 0.875
- Inlet/Outlet 1 # Flange Holes: 8
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet Size (Inches) 2: 6
- Inlet/Outlet Type 2: Flange
- Inlet/Outlet Flange Size (inches) 2: 0.875
- Inlet/Outlet 2 # Flange Holes: 8
- Motor Included? Yes
- Motor Manufacturer: GE
- Motor Horsepower(HP): 20
- Motor RPM: 1770
- Motor Voltage: 200-230/460
- Motor Amps: 49.2/24.6
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Length (Inches): 73.5
- Width (Inches): 21
- Height (Inches): 26
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!





































