Tri-Clover PR60-2-TC1-4-ST-S Positive Displacement Pump

Tri-Clover PR60-2-TC1-4-ST-S Positive Displacement Pump

Tri-Clover Rotary Pump. Model: PR60-2-TC1-4-S T-S. S/N: U0534. No cover. (2) 2 in. ACME fittings. Overall dimensions: 1 ft. 4-1/2 in. L x 10-3/4 in. W x 1 ft. 2-3/8 in. H.

Product Details
  • Stock No: RCJF1633C
  • Manufacturer: Tri-Clover
  • Model: PR60-2-TC1-4-ST-S
  • Serial Number: U0534
Pump Details
  • Pump Type: Positive Displacement
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 2
  • Inlet/Outlet Type 1: ACME
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 2
  • Inlet/Outlet Type 2: ACME
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 16.5
  • Width (Inches): 10.75
  • Height (Inches): 2.375
Additional Product Details
  • Known Issues or Problems: No Cover
Tri-Clover PR60-2-TC1-4-ST-S Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed