Tri-Clover PR60-2-UC4-ST-S Positive Displacement Pump

Tri-Clover PR60-2-UC4-ST-S Positive Displacement Pump

Tri-Clover Rotary Pump. Model: PR60-2-UC4-ST-S. S/N:TC533. Input / output (2) ACME fittings: 2-1/2 in. Overall dimensions: 1 ft. 4-3/4 in. L x 9 in. W x 1 ft. 2 in. H.

Product Details
  • Stock No: RCJF1633L
  • Manufacturer: Tri-Clover
  • Model: PR60-2-UC4-ST-S
  • Serial Number: TC533
Pump Details
  • Pump Type: Positive Displacement
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 2.5
  • Inlet/Outlet Type 1: ACME
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 2.5
  • Inlet/Outlet Type 2: ACME
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 16.75
  • Width (Inches): 9
  • Height (Inches): 14
Additional Product Details
Tri-Clover PR60-2-UC4-ST-S Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed