Tri-Clover PR60-3-UC4-ST-S Positive Displacement Pump (60 GPM Max)

Tri-Clover PR60-3-UC4-ST-S Positive Displacement Pump (60 GPM Max)

Tri-Clover PR60 Rotary Lobe Positive Displacement Pump. Model: PR60-3-UC4-ST-S. Serial No.: V6790. A3 certified. Maximum flowrate (at 20 PSI): 60 GPM. Pump displacement: 0.175 gallons per revolution. Maximum temperature: 200F. Static o-ring seals. Vented faceplate. Ladish Co. Tri-Clover Division Kenosha Wisconsin USA. Port size: 2 in. bevel seat. Overall dimensions: 10.625 in. W x 22 in. L x 14 in. H.

Product Details
  • Stock No: NOIP1404
  • Manufacturer: Tri-Clover
  • Model: PR60-3-UC4-ST-S
  • Serial Number: V6790
Pump Details
  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 60
  • Displacement per Revolution (Gallons): 0.5
  • Maximum Temperature (F): 200
  • Maximum Pressure MAWP (PSI): 20
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 2
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 3
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 10.625
  • Width (Inches): 22
  • Height (Inches): 14
Additional Product Details
Tri-Clover PR60-3-UC4-ST-S Positive Displacement Pump (60 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed