Tri-Clover PR60-3-UC4-ST-S Positive Displacement Pump

Tri-Clover PR60-3-UC4-ST-S Positive Displacement Pump

Tri-Clover Rotary Pump Gear Box. Model: PR60-3-UC4-ST-S. Serial No: V6790. Overall dimensions: 1 ft. 4-3/4 in. L. x 9 in. W. x 1 ft. 2 in. H.

Product Details
  • Stock No: RCJF1633Q
  • Manufacturer: Tri-Clover
  • Model: PR60-3-UC4-ST-S
  • Serial Number: V6790
Pump Details
  • Pump Type: Positive Displacement
  • Displacement per Revolution (Gallons): 0.175
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 16.75
  • Width (Inches): 9
  • Height (Inches): 14
Additional Product Details
Tri-Clover PR60-3-UC4-ST-S Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed