- Product Details
Tri-Clover PRE300-4M-UH4-SL-S Positive Displacement Pump (10 HP, 300 GPM Max)
Tri-Clover Positive Displacement Pump. Model: PRE300-4M-UH4-SL-S. Flow rate for new pump is 300 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. (2) 7-3/4 in. rotors. Sterling Electric motor: 10 Hp, 1755 RPM, 230/460 V, 26.4/13.2 A, 60 Hz, 3 Phase. Sterling Electric drive: 10 output Hp, 1755/850 RPM in/out, 3.37 gear ratio. Inlet/outlet: (2) 4 in. S-Line. Overall dimensions: 5 ft. 2 in. L x 1 ft. 6-1/2 in. W x 2 ft. 4-5/8 in. H.(G-J).
- Stock No: TACJ0212.22a
- Manufacturer: Tri-Clover
- Model: PRE300-4M-UH4-SL-S
- Serial Number: T0136
- Pump Type: Positive Displacement
- Max Gallons Per Minute GPM: 300
- Drive Ratio: 3.37
- Max Speed RPM: 850
- Rotor Size (Inches): 7.75
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet Size (Inches) 1: 4
- Inlet/Outlet Type 1: S-Line
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet Size (Inches) 2: 4
- Inlet/Outlet Type 2: S-Line
- Motor Included? Yes
- Motor Manufacturer: Sterling
- Motor Horsepower(HP): 10
- Motor RPM: 1755
- Motor Voltage: 230/460
- Motor Amps: 26.4/13.2
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 215T
- Length (Inches): 62
- Width (Inches): 18.5
- Height (Inches): 28.625
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!



























