Tri-Clover PRE300-4M-VC4-SL-S Positive Displacement Pump (10 HP, 300 GPM Max)

Tri-Clover PRE300-4M-VC4-SL-S Positive Displacement Pump (10 HP, 300 GPM Max)

Tri Clover PRE 300 Positive Displacement Pump. Model: PRE300-4M-VC4-SL-S. S/N: V9813. Ports: 4 in. Tri-clamp fittings. Flow rate for a new pump is 300 gpm at max rpm of 500. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Pump has mechanical seals. Drive can be changed to suit your application. Reliance motor: 10 hp, 1755 rpm, 230/460 V, 27.0/13.5 amps, 60 Hz, 3 phase. Viking Helical Gear Reducer: 7.95 ratio, 220 rpm output, part number: 3-551-012-795, size C. Overall dimensions: 4 ft. 10 in. L x 1 ft. 6 in. W x 2 ft. H.

Product Details
  • Stock No: AACA4764.27
  • Manufacturer: Tri-Clover
  • Model: PRE300-4M-VC4-SL-S
  • Serial Number: V9813
Pump Details
  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 300
  • Drive Ratio: 7.95
  • Max Speed RPM: 500
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 4
  • Inlet/Outlet Type 1: Tri-Clamp
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 4
  • Inlet/Outlet Type 2: Tri-Clamp
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 10
  • Motor RPM: 1755
  • Motor Voltage: 230/460
  • Motor Amps: 27.0/13.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 58
  • Width (Inches): 18
  • Height (Inches): 24
Additional Product Details
Tri-Clover PRE300-4M-VC4-SL-S Positive Displacement Pump (10 HP, 300 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed