Tri-Clover PRED60-3-UC4-SL-S Positive Displacement Pump (60 GPM Max)

Tri-Clover PRED60-3-UC4-SL-S Positive Displacement Pump (60 GPM Max)

Tri Clover Positive Displacement Pump. Model: PRED60-3-UC4-SL-S. S/N: W2603. Inlets/outlets: (2) 3 in. ACME fittings. Overall dimensions: 1 ft. 4-1/2 in. L x 1 ft. W x 1 ft. 2-1/2 in. H.

Product Details
  • Stock No: 32.15
  • Manufacturer: Tri-Clover
  • Model: PRED60-3-UC4-SL-S
  • Serial Number: W2603
Pump Details
  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 60
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 3
  • Inlet/Outlet Type 1: ACME
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 3
  • Inlet/Outlet Type 2: ACME
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 16.5
  • Width (Inches): 12
  • Height (Inches): 14.5
Additional Product Details
Tri-Clover PRED60-3-UC4-SL-S Positive Displacement Pump (60 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed