Tri Clover PRED60 Positive Pump

Tri Clover PRED60 Positive Pump

Tri Clover Positive Pump. Model PRED60-3-UC4-SL-S, S/N W2606.. Inlet (1) 3 in. Outlet (1) 3 in. Motor, Mfg. Euro Drive, 5 hp, 330/ 575 V, 13.6/6.8 amps, 60 Hz, 3 phase, 1,680 rpm, 128 final rpm. Overall dimensions: 16 in. W, 42 in. L, 23 in. H. Cost new about $6,000.

Product Details
  • Stock No: 32.22
  • Manufacturer: Tri-Clover
  • Model: PRED60 3 UC4 SL S
  • Serial Number: W2606
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Tri Clover PRED60 Positive Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed