- Product Details
Tri-Clover PRR125-3M-UH4-LS-S Positive Displacement Pump (7.5 HP, 120 GPM Max)
Tri-Clover Rotary Lobe Positive Displacement Pump. Model: PRR125-3M-UH4-LS-S. Serial: T1308J. Ladish Co. Maximum pump flowrate: 120 GPM at 20 PSI. Pump displacement per revolution: 0.3 gallons. Includes: stainless steel 4-lobe rotors, pressure relief faceplate cover, cart. Gear ratio: 18 (97 final RPM). US Motors: 7.5 HP, 1745 RPM, 208-230/460V, 25/12.5 amps, 3-phase, 60 Hz, TE enclosure. Ports: 3 in. Tri-Clamp. Overall dimensions: 5 ft. L x 1 ft. 7 in. W x 3 ft. 11 in. High.
- Stock No: HDUL975B.12a
- Manufacturer: Tri-Clover
- Model: PRR125-3M-UH4-LS-S
- Serial Number: T1308J
- Pump Type: Positive Displacement
- Max Gallons Per Minute GPM: 120
- Displacement per Revolution (Gallons): 0.3
- Drive Ratio: 18
- Est. Actual Gallons Per Minute (GPM): 29.083333333333332
- Max Speed RPM: 400
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet Size (Inches) 1: 3
- Inlet/Outlet Type 1: Tri-Clamp
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet Size (Inches) 2: 3
- Inlet/Outlet Type 2: Tri-Clamp
- Motor Included? Yes
- Motor Manufacturer: US Electrical Motor
- Motor Horsepower(HP): 7.5
- Motor RPM: 1745
- Motor Voltage: 208-230/460
- Motor Amps: 25/12.5
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Length (Inches): 60
- Width (Inches): 19
- Height (Inches): 47
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!

























