- Product Details
Tri-Clover PRR25-11/2M-TC1-4-ST-S Positive Displacement Pump (28 GPM Max)
Tri-Clover Rotary Lobe Positive Displacement Pump. Model: PRR25-11/2M-TC1-4-ST-S. Serial: R1719. Ladish Co. Tri-Clover Division. PR Series. Maximum flowrate at 20 PSI: 28 GPM. Pump displacement per revolution: .08 gallons. Includes pressure relief faceplate, Buna rotors, adjustable gear drive. SEW Eurodrive: type RX61D22BDT90L4, ratio 3.6, input 2275/455 RPM, output: 630/126 RPM. Ports: 1.5 in. S-line fittings. Overall dimensions: 4 ft. L x 1 ft. 3 in. W x 1 ft. 9 in. High.
- Stock No: HDUL965B.4
- Manufacturer: Tri-Clover
- Model: PRR25-11/2M-TC1-4-ST-S
- Serial Number: R1719
- Pump Type: Positive Displacement
- Max Gallons Per Minute GPM: 28
- Displacement per Revolution (Gallons): 0.08
- Drive Ratio: 3.6
- Est. Actual Gallons Per Minute (GPM): 50.55555555555556
- Max Speed RPM: 455
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet Size (Inches) 1: 1.5
- Inlet/Outlet Type 1: S-Line
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet Size (Inches) 2: 1.5
- Inlet/Outlet Type 2: S-Line
- Motor Included? Yes
- Motor RPM: 2,275
- Length (Inches): 48
- Width (Inches): 15
- Height (Inches): 21
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!























