- Product Details
Tri-Clover PRRED125-2/12M-TC1-4-SL Positive Displacement Pump (5 HP, 115 GPM Max)
Tri Clover PRRED125 Positive Displacement Pump. Model: PRRED125-2/12M-TC1-4-SL. S/N: V1081. Capacity: 115 gpm @ 60 psi. Double mechanical seals with water flush. Vented pressure relief cover. Reliance Electric MinPak Plus VSdrive, input: 230 VAC, 35 amps, single phase, 50/60 Hz, output: 180 VDC, 25 amps, DC field: 200 VDC, 3 amps. Reliance Electric Motor, 5 hp, 1750 rpm, 180 V, 23 amps. Dodge Master XL Gear Drive, 4.1 ratio, 426.83 rpm (final). Tri-Clover positive pumps handle high viscosity products at elevated GPM and pressure ratings, provide longer seal and rotor life, reduce maintenance costs and downtime, perform effectively on suction lift service, and handle liquids and semi-solids with entrained vapors. Inlets/outlets: (2) 2-1/2 in. dia. S-line fittings. Overall dimensions: 64 in. L x 20 in. W x 54 in. H.
- Stock No: DBBP2637b.8a
- Manufacturer: Tri-Clover
- Model: PRRED125-2/12M-TC1-4-SL
- Serial Number: V1081
- Pump Type: Positive Displacement
- Max Gallons Per Minute GPM: 115
- Drive Ratio: 4.1
- Max Speed RPM: 426.83
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet Size (Inches) 1: 2.5
- Inlet/Outlet Type 1: S-Line
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet Size (Inches) 2: 2.5
- Inlet/Outlet Type 2: S-Line
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Reliance
- Motor Horsepower(HP): 5
- Motor RPM: 1750
- Motor Voltage: 180
- Motor Amps: 23
- Length (Inches): 64
- Width (Inches): 20
- Height (Inches): 54
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!



















