Tri Clover PRRED60 Positive Displacement Pump

Tri Clover PRRED60 Positive Displacement Pump

Tri Clover PRRED60 Positive Displacement Pump. Model: PRRED60-2M-TC1-4-SL-S. S/N: T6840J. Maximum capacity: 60 gpm @ 20 psi. Pump displacement @ 100 rpm: 17.5 gal. Double mechanical seals with water flush. Vented pressure relief cover. Tri-Clover positive pumps handle high viscosity products at elevated GPM and pressure ratings, provide longer seal and rotor life, reduce maintenance costs and downtime, perform effectively on suction lift service, and handle liquids and semi-solids with entrained vapors. Inlets/outlets: 2 in. dia. S-line fittings. Overall dimensions: 24 in L x 12 in W x 16 in H.

Product Details
  • Stock No: tGHFI07.
  • Manufacturer: Tri-Clover
  • Model: PRRED60-2M-TC1-4-SL-S
  • Serial Number: T6840J
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Tri Clover PRRED60 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed