- Product Details
Tri-Clover PRS60-3M-UH2-ST-S Positive Displacement Pump (60 GPM Max)
Tri Clover PRS60 Positive Displacement Pump. Model: PRS60-3M-UH2-ST-S. S/N: 112929-01. Maximum capacity @ 20 psi: 60 gpm. Displacement per 100 revolutions: 17.5 gal. Side-mount. Tri Clover pumps perform more effective on suction lift service; handle anything from liquids to semi-solids with entrained vapors. Reduced maintenance costs and downtime with their longer seal and rotor life. Inlets/outlets: (2) 3 in. dia. S-Line fittings. Overall dimensions: 1 ft. 5 in. L x 1 ft. 3 in. W x 1 ft. 4 in. H.
- Stock No: SKFC004.a
- Manufacturer: Tri-Clover
- Model: PRS60-3M-UH2-ST-S
- Serial Number: 112929-01
- Pump Type: Positive Displacement
- Max Gallons Per Minute GPM: 60
- Displacement per Revolution (Gallons): 0.175
- Maximum Pressure MAWP (PSI): 20
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet Size (Inches) 1: 3
- Inlet/Outlet Type 1: S-Line
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet Size (Inches) 2: 3
- Inlet/Outlet Type 2: S-Line
- Motor Included? No
- Length (Inches): 17
- Width (Inches): 15
- Height (Inches): 16
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!

















