Tri Clover Pump C-Series Centrifugal Pump

Tri Clover Pump C-Series Centrifugal Pump

1993 Tri Clover C-Series Centrifugal Pump. Model: C218MD25T-S. S/N: 104584-02. Impeller diameter: 8 in. Capacity: 85 gpm @ 130 psi. Seal Option: single mechanical (standard). Baldor Industrial Motor, 15 hp, 3450 rpm, 230/460 V, 34/17 amps, 60 Hz, 3 phase. The C-Series pump is the original, all-purpose, sanitary process centrifugal pump. Its practical design and flexibility have provided processors with strong performances in thousands of applications. A great value, the C-Series pump maintains an integral Clean-In-Place (CIP) design as standard. Inlet: (1) 2 in. dia. S-line fittings. Outlet: (1) 1 ½ in. dia. S-line fittings. Overall dimensions: 2 ft. 4 in. L x 1 ft. 2 in. W x 1 ft. 1 in. H. FAD
Product Details
  • Stock No: HDMF002.2
  • Manufacturer: Tri-Clover
  • Model: C218 MD25T-S
  • Serial Number: 104584-02
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Tri Clover Pump C-Series Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed