Tri Clover Pump

Tri Clover Pump

Tri Clover Tri Flow pump. Model C216MD18T-S, S/N 167343-01. Inlet 2 in., Outlet 1 1/2 in. Motor: Reliance, Frame 184TD, Type P, Design: B, ID NO. P1801135B, TU, 3 hp, 230/460 volt, 60 hz, 3 phase, 1,730 rpm, 9.2/4.6 amb, 1.15 S.F, 40 ° C., Amb, cont duty. Encl: TEFC, Code J, Ins Class F.
Product Details
  • Stock No: HDMF067.2
  • Manufacturer: Tri-Clover
  • Model: C216MD18T-S
  • Serial Number: 167343-01
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Tri Clover Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed