Tri-Clover Pump

Tri-Clover Pump

Tri-Clover Pump. Model C216MD56T-S-2-18, S/N 1997. Inlet 2 in., Outlet 1 1/2 in. Baldor Motor Cat No. CWDM3542, SPEC No. 35H833-1864. Frame 56C, ¾ hp, 208/230/460 volt, 2.3-2.2/2.1 amps, 1,725 rpm, 60 hz, 3 phase, 1.25 Ser. F. Class F, Code J, Des. B, Nema Nom Eff: 80% (PF 81%), Rating 40 ° C. amb (cont.)
Product Details
  • Stock No: HDMF079.2
  • Manufacturer: Tri-Clover
  • Model: C216MD56T-S-2-18
  • Serial Number: 1997
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Tri-Clover Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed