Tri-Clover Rotary Pump

Tri-Clover Rotary Pump

Tri-Clover Rotary Pump. Model: PR300-4-TC1-4-ST-S. S/N: X4319. Overall dimensions: 1 ft. 9 in. L x 11-1/2 in. W x 1 ft. 5-1/2 in. H.

Product Details
  • Stock No: RCJF1633B
  • Manufacturer: Tri-Clover
  • Model: PR300-4-TC1-4-ST-S
  • Serial Number: X4319
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Tri-Clover Rotary Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed