Tri-Clover S-PR125-3M-UC4-ST-S Positive Displacement Pump (MISSING PUMP)

Tri-Clover S-PR125-3M-UC4-ST-S Positive Displacement Pump (MISSING PUMP)

Tri-Clover Ladish Rotary Lobe Positive Displacement Pump. Model: S-PR125-3M-UC4-ST-S. Serial: S04145. A3 rated. Stainless steel 2-lobe rotors. Displacement per revolution: 0.3 gallons. Toshiba motor: 3 HP, 1735 RPM, 208-230/460V, 9.0-8.5/4.3 amps, 3-phase, 60 Hz. Link-Belt TD Variable Speed Drive: 96-480 RPM (28.8 - 120 GPM). Sanitary bevel seat fittings. The positive displacement pump has been removed and sold separately.
Product Details
  • Stock No: JBTC11
  • Manufacturer: Tri-Clover
Pump Details
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Type 1: Sanitary Bevel Seat
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Type 2: Sanitary Bevel Seat
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 3
  • Motor RPM: 1735
  • Motor Voltage: 208-230/460
  • Motor Amps: 9.0-8.5/4.3
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 182T
Dimensions:
Additional Product Details
  • Known Issues or Problems: The positive displacement pump is not available. Only the gear drive and frame base are available.
Tri-Clover S-PR125-3M-UC4-ST-S Positive Displacement Pump (MISSING PUMP)
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed