Tri-Clover SP218 Sanitary Centrifugal Pump

Tri-Clover SP218 Sanitary Centrifugal Pump

Tri-Clover Sanitary Centrifugal Pump. Model S-SP218MD-S. Serial No. S05926. Ladish Co. Tri-Clover Division Kenosha, WI USA. A3 rated. No motor information, appears to be 5hp, 230V, 3-phase. Motor can be replaced with name brand motor upon purchase if requested. Pump ports (in/out): 3 in. / 2 in., S-line. Overall dimensions: 40 in. L x 16 in. W x 14 in. H

Product Details
  • Stock No: NOIP1402
  • Manufacturer: Tri-Clover
  • Model: S-SP218MD-S
  • Serial Number: S05926
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Tri-Clover SP218 Sanitary Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed