Tri-Clover Stainless Steel Tri-Blender

Tri-Clover Stainless Steel Tri-Blender

Tri-Clover Stainless Steel Tri-Blender. Model: F4329MD. 20 HP, 3510 RPM, 230/460 V, 50/25 A, 60 Hz, 3 phase motor. 9 ½ in. impeller. Featuring fast, uniform, and continuous material absorption, the Tri Clover Tri-Blender is designed to thoroughly and efficiently batch blend dry ingredients and liquids. Benefits include: minimized production time, minimal lumping and foaming of product associated with air pockets resulting from conventional mixing equipment, easy of portability and ease of integration with existing systems. Inlet: (1) 4 in. Outlet: (1) 3 in. Overall dimensions: 2 ft. 8 in. L x 1 ft. 8 in. W x 2 ft. 10 in. H.(ACN462-81).

Product Details
  • Stock No: TACJ0458.35
  • Manufacturer: Tri-Clover
  • Model: F4329MD
  • Serial Number: P5366
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Tri-Clover Stainless Steel Tri-Blender
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed