Tri-Clover TCIP3-NLD Positive Displacement Pump (5 HP, 70.4 GPM Max)

Tri-Clover TCIP3-NLD Positive Displacement Pump (5 HP, 70.4 GPM Max)

Tri- Clover Positive Displacement Pump - Model No: TCIP3NLD-20MFY415H-A0-DM31, Serial No: 541550-01. Four ButterFly Lobed Rotor. Motor Drive - ID: 7401647001EK, NO: 6079163-56-NE, Size: 3-184TC-DM2A-5.1-A1, MTG Pos: A1, Ratio: 5.1, Input RPM: 1750, Output RPM: 346, HP Cap: 5.30 HP, Torque Cap: 910 IN/LB. Baldor Reliance Industrial Motor - Cat No: VM3665T, Spec: 06C103X128H1, HP: 5, Volts: 208-230/460, Amps: 14.9-13.8/6.9, RPM: 1750, Frame: 184TC, Hz: 60, PH: 3, Rating: 40C AMB-Cont, CC: 010A, Usable at 208V.
Product Details
  • Stock No: BAFV08
  • Manufacturer: Tri-Clover
  • Model: TCIP3-NLD
  • Serial Number: 541550-01
Pump Details
  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 70.4
  • Drive Ratio: 5.1
  • Max Speed RPM: 1000
  • Maximum Temperature (F): 300
  • Rotor Size (Inches): 2.5
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 2
  • Inlet/Outlet Type 1: Tri-Clamp
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 2
  • Inlet/Outlet Type 2: Tri-Clamp
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 5
  • Motor RPM: 1750
  • Motor Voltage: 208-230/460
  • Motor Amps: 14.9-13.8/6.9
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 184TC
Dimensions:
  • Length (Inches): 46
  • Width (Inches): 17
  • Height (Inches): 20
  • Weight (LBS): 340
  • # of Pieces for Shipping: 1
Additional Product Details
Tri-Clover TCIP3-NLD Positive Displacement Pump (5 HP, 70.4 GPM Max)

Price:
$5,000
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed