Tri-Clover Tri Blender

Tri-Clover Tri Blender

Tri-Clover Blender, Model F3218MD-B60, Tri Blender. Painted base. S/N 6859, 10 hp 3,500 rpm 230/460 volts, 32 in. L x 20 in. W x 49 in. H. Reconditioned, available for immediate delivery.

Product Details
  • Stock No: 57a.GR135.14a
  • Manufacturer: Tri-Clover
  • Model: F3218MD-B60
  • Serial Number: 6859
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Tri-Clover Tri Blender
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed