Tri Clover Tri-Blender

Tri Clover Tri-Blender

2000 Tri Clover Tri-Blender. Model: F1114LMDG-1129-10. Maximum output capacity: 10 gpm. Dry product addition rate up to 25 lbs/min (feed rate is 8-10 gpm). Maximum product viscosity: 500 centipoises, maximum product temperature: 160°F. Reliance Electric Motor, 3 hp, 3515 rpm, 230/460 V, 7.6/3.8 amps, 60 Hz, 3 phase. Inlets: (1) 14-1/2 in. dia. (hopper infeed). Outlets: (1) 1 in. dia. S-line fittings, (1) 1-1/2 in. dia. S-line fittings. Overall dimensions: 1 ft. 2 in. L x 1 ft. 2 in. W x 4 ft. 4 in. H.(ACN214).

Product Details
  • Stock No: DPPX41527.24
  • Manufacturer: Tri-Clover
  • Model: F1114LMDG-1129-10
  • Serial Number: 511626-01
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Tri Clover Tri-Blender
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed