Tri Clover Tri-Blender

Tri Clover Tri-Blender

Tri Clover Single Stage Tri-Blender. Model: F3218MD-S, S/N: W1126. Dry ingredient capacity: Up to 100 lbs/min. (1) 7 1/2 in. dia impeller. Leeson Motor: 10 hp, 1740 rpm, 230/460 V, 24/12 amps, 60 Hz, 3 phase. Final speed: 1286 rpm. Powder inlet: 3 in. Liquid inlet: 1-1/2 in.; outlet: 2 in. Stainless steel hopper: 30 in. dia x 25 in. H. Connection ends, diffuser and suction tube, inlet adapter, casing, screen, washer, and backplate are made of 316 stainless steel. All tubes are fastened with quick couple Tri-Clamps for easy care and fast access. Overall dimensions: 32 in. L x 20 in. W x 56 in. H. (ACN195) SOLD
Product Details
  • Stock No: HDBV069.28a
  • Manufacturer: Tri-Clover
  • Model: F3218MD-S
  • Serial Number: W1126
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Tri Clover Tri-Blender
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed