Tri-Clover Tri Blender Stainless Steel

Tri-Clover Tri Blender Stainless Steel

Tri-Clover Blender, Model F4329MDG-S, Tri Blender stainless steel. S/N X3798, funnel 24 in. W x 39 in. H with a 4 in. outlet, 20 hp 1,760 rpm 230/460 volts, Silicon Carbide Seal Face. With funnel, stainless steel base. Reconditioned, available for immediate delivery.

Product Details
  • Stock No: 125.GR484.67a
  • Manufacturer: Tri-Clover
  • Model: F4329MDG-S
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Tri-Clover Tri Blender Stainless Steel
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed