Tri-Clover TSR1NSS-10MDV0WL-A Positive Displacement Pump (0.5 HP, 3 GPM Max)

Tri-Clover TSR1NSS-10MDV0WL-A Positive Displacement Pump (0.5 HP, 3 GPM Max)

1994 Tri Clover TSR-Series positive displacement pump. Model: TSR1NSS-10MDV0WL-A. S/N: 190336-01. Capacity: 3 gpm @ 7.5 psi. Displacement per Revolution: 0.006 gal. Word Gear Electric Motor, ½ hp, 1700 rpm, 230/460 V, 1.84/.92 amps, 60 Hz, 3 phase. Drive, ratio: 3.89, rpm out: 437 (final). The TSR-series pumps can handle media with wide viscosity ranges, are suitable for CIP (Cleaning In Place), and conform to USA 3A Sanitary Standard. The characteristic smooth, low shear pumping action is ideal for products such as creams, gels, emulsions, aerated mixtures, as well as delicate cells and organic solids in suspension. Inlets/outlets: (2) ¾ in. dia. S-line fittings. Overall dimensions: 2 ft. 9 in. L x 1 ft. 2 in. W. x 1 ft. 3 in. H.(ACN60).

Product Details
  • Stock No: OIP123.
  • Manufacturer: Tri-Clover
  • Model: TSR1NSS-10MDV0WL-A
  • Serial Number: 190336-01
Pump Details
  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 3
  • Displacement per Revolution (Gallons): 0.006
  • Drive Ratio: 3.89
  • Est. Actual Gallons Per Minute (GPM): 2.622107969151671
  • Max Speed RPM: 1000
  • Maximum Pressure MAWP (PSI): 7.5
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 0.75
  • Inlet/Outlet Type 1: S-Line
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 0.75
  • Inlet/Outlet Type 2: S-Line
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Word Gear
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1700
  • Motor Voltage: 230/460
  • Motor Amps: 1.84/.92
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 33
  • Width (Inches): 14
  • Height (Inches): 15
  • ACN: ACN60
Additional Product Details
  • Year of Manufacture: 1994
Tri-Clover TSR1NSS-10MDV0WL-A Positive Displacement Pump (0.5 HP, 3 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed