Tri-Flo “C” Series Centrifugal Pump

Tri-Flo “C” Series Centrifugal Pump

Tri-Flo “C” Series Centrifugal Pump. Model: C216MD18T-S. Flow rate for new pump is 150 gpm with required horsepower. Discuss with salesperson your process and product to determine if this refurbished pump could handle your specific duty. Motor manufacturer: Reliance Electric: 5 hp. 3480 rpm. 230/460 volts. 13.6/6.8 amps. 60 Hz. 3 phase. (1) 2 in. S-line inlet. (1) 1-1/2 in. s-line outlet. Overall dimensions: L. 1 ft. 10-1/4 in. x W. 1 ft. ¼ in. x H.(ACN25).

Product Details
  • Stock No: NOIP9001
  • Manufacturer: Tri-Flo
  • Model: C216MD18T-S
  • Serial Number: 182852-02
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Tri-Flo “C” Series Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed