Tri-Flo C114 Centrifugal Pump

Tri-Flo C114 Centrifugal Pump

Tri-Flo C114 Centrifugal Pump. Model: C114MD56T-S. S/N: V2247. Pump capacity: 135 gpm. External balanced seal. Impeller: 2-3/4 in. diameter. Baldor Industrial motor, 1 hp, 3450 rpm, 230/460 V, 3.2/1.5 amps, 60 Hz, 3 phase. Typical applications: dairy products, cream style corn, tomatoes, beverages, etc. Also applicable for acid cleaning solutions and detergents. Pump inlet/outlet: 1-1/2 in. 'S' line. Overall dimensions: 18 in. L x 9 in. W x 7 in. H.

Product Details
  • Stock No: SNSL366.
  • Manufacturer: Tri-Flo
  • Model: C114MD56T-S
  • Serial Number: V2247
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Tri-Flo C114 Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed