Tri-Flo C114 Centrifugal Pump

Tri-Flo C114 Centrifugal Pump

Tri-Flo C114 Centrifugal Pump. Model: C114MD56T-S. S/N: V2242. Seal option: single mechanical. Impeller: 3-1/2 in. diameter. Reliance Electric Motor, 208-230/460 V, 4.4/2.2 amps, 60 Hz, 3 phase. Typical applications: dairy products, cream style corn, tomatoes, beverages, etc. Also applicable for acid cleaning solutions and detergents. Inlets/outlets: (2) 1-1/2 in. dia. S-line fittings. Overall dimensions: 1 ft. 6 in. L x 8 in. W x 9 in. H.

Product Details
  • Stock No: SNSL368.
  • Manufacturer: Tri-Flo
  • Model: C114MD56T-S
  • Serial Number: V2242
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Tri-Flo C114 Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed