Tri-Flo C216 Sanitary Centrifugal Pump

Tri-Flo C216 Sanitary Centrifugal Pump

Tri-Flo Sanitary Centrifugal Pump. Model: C216MD18T-S. Flow rate for new pump is 160 gpm with required horsepower. Discuss with sales person your process and product to determine if this refurbished pump should handle your specific duty. Impeller diameter: 5 in. Siemens electric motor, 5 hp. Overall dimensions: 1 ft. 10 in. L x 1 ft. 2 in. W x 9 in. H.

Product Details
  • Stock No: RBFM986C
  • Manufacturer: Tri-Flo
  • Model: C216MD18T-S
  • Serial Number: U5564
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Tri-Flo C216 Sanitary Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed