Tri-Flo C218 Centrifugal Pump

Tri-Flo C218 Centrifugal Pump

Tri-Flo C218 Centrifugal Pump. Model: C218MD18T-S. S/N: X7190. Impeller diameter: 8 in. Reliance Electric Motor, 3 hp, 1730 rpm, 230/460 V, 9.2/4.6 amps, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. S-line fitting. Outlets: (1) 1-1/2 in. dia. S-line fitting. Overall dimensions: 22-3/4 in. L x 12-1/2 in. W x 11-1/2 in. H.

Product Details
  • Stock No: CCNA005.
  • Manufacturer: Tri-Flo
  • Model: C218MD18T-S
  • Serial Number: X7190
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Tri-Flo C218 Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed