Tri-Flo C218 Centrifugal Pump

Tri-Flo C218 Centrifugal Pump

Tri-Flo C218 Centrifugal Pump. Model: C218 MD21T-S. S/N: 166095-01. Capacity: 15 gpm @ 325 tdh. Impeller diameter: 8 in. Baldor Industrial Motor, 10 hp, 3450 rpm, 208-230/460 V, 25-24/12 amps, 60 Hz, 3 phase. C-series pumps deliver dependable performance under any low-viscosity application. They feature a practical low maintenance design and can handle viscous products at elevated GPM and pressure ratings. Applications include: pharmaceutical, biotechnology, fine chemical, food and beverage industries. Inlet: 3 in. dia. S-Line port. Outlet: 1-1/2 in. dia. S-Line. Overall dimensions: 24-1/2 in. L x 12 in. W x 12-1/2 in. H.

Product Details
  • Stock No: OIP086.
  • Manufacturer: Tri-Flo
  • Model: C218 MD21T-S
  • Serial Number: 166095-01
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Tri-Flo C218 Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed