Tri-Flo C328 Stainless Centrifugal Pump - 10 HP

Tri-Flo C328 Stainless Centrifugal Pump - 10 HP

Tri-Clover / Tri-Flo Stainless Steel Centrifugal Pump – 10 HP. Model C328MD217TSKX. Serial 204428-01. Motor: 10 HP, 1755 RPM, 230/460V, 27/13.5 amps, 3-phase, 60 Hz. Inlet / Outlet: : 3 / 2 (in.). Overall dimensions: 24 in. L x 16 in. W x 15 in. H.

Product Details
  • Stock No: KSLW600.1a
  • Manufacturer: Tri-Clover
  • Model: C328MD217TSKX
  • Serial Number: 204428-01
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Tri-Flo C328 Stainless Centrifugal Pump - 10 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed