Tri-Flo C328 Stainless Steel Centrifugal Pump - 7.5 HP

Tri-Flo C328 Stainless Steel Centrifugal Pump - 7.5 HP

Tri-Clover / Tri-Clo C328 Stainless Steel Centrifugal Pump – 7.5 HP. Model C328MD21TS. Serial: 208437-01. Reliance motor: 7.5 HP, 1755 RPM, 230/460V, 21/10.5 amps, 60 Hz, 3-phase. Ports (inlet / outlet): 3 / 2 inch tri-clamp.

Product Details
  • Stock No: KSLW601.1a
  • Manufacturer: Tri-Clover
  • Model: C328MD21TS
  • Serial Number: 208437-01
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Tri-Flo C328 Stainless Steel Centrifugal Pump - 7.5 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed