Tri-Flo Centrifugal Pump

Tri-Flo Centrifugal Pump

Tri-Flo Centrifugal Pump. Model: SP328FD-S. S/N: 29527-01. Reliance Motor, 60 hp, 3545 rpm, 230/460 V, 156/76 amps, 60 Hz, 3 phase. Inlet: (1) 8 bolt 4 in. dia. flange. Outlets: (1) 8 bolt 2 in. dia. flange. Overall dimensions: 55 in. L x 26 in. W x 28 in. H.

Product Details
  • Stock No: CCNA007.
  • Manufacturer: Tri-Flo
  • Model: SP328FD-S
  • Serial Number: 29527-01
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Tri-Flo Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed