Tri-Flo Centrifugal Pump

Tri-Flo Centrifugal Pump

Tri-Flo Centrifugal Pump. Model: C218MDG18T-S. S/N: W4356. Impeller: 7 ½ in. diameter. Baldor Electric Motor: 5 hp, 3450 rpm, 208-230/460 V, 13.2-12/6 amps, 60 Hz, 3 phase, 184TC Frame. Inlet: 3 in. Tri-clamp fitting. Outlet: 2 in. Tri-clamp fitting. Overall dimensions: 1 ft. 11 in. L x 11 in. W x 1 ft. H.
Product Details
  • Stock No: HDPH002
  • Manufacturer: Tri-Flo
  • Model: C218MDG18T-S
  • Serial Number: W4356
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Tri-Flo Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed