Tri-Flo Sanitary Centrifugal Pump

Tri-Flo Sanitary Centrifugal Pump

Tri-Flo Sanitary Centrifugal Pump. Model: C114MD56T-S. S/N: U0893. Flow rate for new pump is 80 gpm with required hp and pressure at 17.3 psi. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Impeller diameter: 3-1/2 in. Reliance Electric Motor, 2 hp, 3450 rpm, 230/460 V, 5.2/2.6 amps, 60 Hz, 3 phase. Inlets: (1) 2 in. dia. S-line fittings. Outlet: (1) 1-1/2 in. dia. S-line fittings. Overall dimensions: 1 ft. 6 in. L x 8-1/2 in. W x 7-1/2 in. H. (ACN21).

Product Details
  • Stock No: NOIP8004
  • Manufacturer: Tri-Flo
  • Model: C114MD56T-S
  • Serial Number: U0893
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Tri-Flo Sanitary Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed